3400
TEKTON Hand Tools, 3400 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3400

TEKTON Hand Tools, 3400 Series
In stock
Item Number
3400
MFG Item Number
3400
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, 3400 Series
Item #
3400
18in. Bolt Cutter

3400 Series Information

  • Tubular Steel Handles with Cushioned Non‑Slip Rubber Grips
  • Compound Cutting Action Requires Less Effort
  • Cuts Bolts, Chain, Threaded Rod, and More
  • Drop Forged Hardened Alloy Steel Jaws
  • Adjustable and Replaceable Jaws


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3400
Item Number 3400
Manufacturer TEKTON
Product Series 3400
Family Series TEKTON Hand Tools, 3400 Series
Tool Type Bolt Cutter
Number of Pieces 1
Pliers No
Cutters Yes
Strippers No
Crimpers No
Jaw Capacity 1/4 "
Tool Length 18 "
Application General Purpose
Insulated No
Net Weight 0.0133 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved