3574
TEKTON Hand Tools, Snap Ring Pliers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3574

TEKTON Hand Tools, Snap Ring Pliers Series
In stock
Item Number
3574
MFG Item Number
3574
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Snap Ring Pliers Series
Item #
3574
7in. External Snap Ring Pliers

Snap Ring Pliers Series Information

  • Precision‑Machined, Black Oxide Finished Tips
  • Drop Forged, Heat Treated High‑Carbon Steel
  • Self‑Opening Spring‑Loaded Handles
  • Cushioned Non‑Slip Handle Grips

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3574
Item Number 3574
Manufacturer TEKTON
Product Series Snap Ring Pliers
Family Series TEKTON Hand Tools, Snap Ring Pliers Series
Tool Type Retaining Ring Pliers
Number of Pieces 1
Pliers Yes
Cutters No
Strippers No
Crimpers No
Jaw Type External, Spring Open
Tool Length 7 "
Application Retaining Rings
Insulated No
Net Weight 1.2 lbs
Gross Weight 1.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved