3815
TEKTON Hand Tools, 3815 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3815

TEKTON Hand Tools, 3815 Series
In stock
Item Number
3815
MFG Item Number
3815
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, 3815 Series
Item #
3815
6in. Locking in.Cin. Clamp

3815 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3815
Item Number 3815
Manufacturer TEKTON
Product Series 3815
Family Series TEKTON Hand Tools, 3815 Series
Locking Yes
Size 6 "
Number of Pieces 1
Net Weight 0.0022 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved