3825
TEKTON Hand Tools, 3825 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3825

TEKTON Hand Tools, 3825 Series
In stock
Item Number
3825
MFG Item Number
3825
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, 3825 Series
Item #
3825
11in. Locking in.Cin. Clamp

3825 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3825
Item Number 3825
Manufacturer TEKTON
Product Series 3825
Family Series TEKTON Hand Tools, 3825 Series
Locking Yes
Size 11 "
Number of Pieces 1
Net Weight 0.0068 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved