3902
TEKTON Hand Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3902

TEKTON Hand Tools
In stock
Item Number
3902
MFG Item Number
3902
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Series
Item #
3902
2in. Mini Steel Spring Clamps

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3902
Item Number 3902
Manufacturer TEKTON
Family Series TEKTON Hand Tools
Locking No
Size 2 "
Number of Pieces 1
Net Weight 0.11 lbs
Gross Weight 0.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved