3914
TEKTON Hand Tools, 3914 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3914

TEKTON Hand Tools, 3914 Series
In stock
Item Number
3914
MFG Item Number
3914
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, 3914 Series
Item #
3914
4in. Supergrip Spring Clamp

3914 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3914
Item Number 3914
Manufacturer TEKTON
Product Series 3914
Family Series TEKTON Hand Tools, 3914 Series
Locking No
Size 4 "
Number of Pieces 1
Net Weight 0.21 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved