3916
TEKTON Hand Tools, 3916 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3916

TEKTON Hand Tools, 3916 Series
In stock
Item Number
3916
MFG Item Number
3916
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, 3916 Series
Item #
3916
9in. Steel Spring Clamp

3916 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3916
Item Number 3916
Manufacturer TEKTON
Product Series 3916
Family Series TEKTON Hand Tools, 3916 Series
Locking No
Size 9 "
Number of Pieces 1
Net Weight 0.0034 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved