CD4008R
Teco Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CD4008R

Teco Motors
In stock
Item Number
CD4008R
MFG Item Number
CD4008R
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
CD4008R
MAX-HT LOW VOLTAGE CRUSHER DUTY TEFC

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number CD4008R
Item Number CD4008R
Manufacturer Teco
Family Series Teco Motors
Type Crusher
Horsepower 400 hp
RPM 900 RPM
Phase 3
Frequency 50 Hz, 60 Hz
NEMA Frame 5808C
Voltage (AC) 460 VAC
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Efficiency % 95 %
Inverter Duty No
Composition Aluminum
Class/Group Class I and II Groups B, C, D, F and G
Approvals CSA
RoHS No
Net Weight 5828 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved