CD6006R
Teco Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CD6006R

Teco Motors
In stock
Item Number
CD6006R
MFG Item Number
CD6006R
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
CD6006R
MAX-HT LOW VOLTAGE CRUSHER DUTY TEFC

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number CD6006R
Item Number CD6006R
Manufacturer Teco
Family Series Teco Motors
Type Crusher
Horsepower 600 hp
RPM 1,200 RPM
Phase 3
Frequency 50 Hz, 60 Hz
NEMA Frame 5810C
Voltage (AC) 460 VAC
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Efficiency % 95.4 %
Inverter Duty No
Composition Aluminum
Class/Group Class I and II Groups B, C, D, F and G
Approvals CSA
RoHS No
Net Weight 6898 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved