DJMP0026FP
Teco Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DJMP0026FP

Teco Motors
In stock
Item Number
DJMP0026FP
MFG Item Number
DJMP0026FP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
DJMP0026FP
ROLLED STEEL ODP JP/JM FIRE PUMP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DJMP0026FP
Item Number DJMP0026FP
Manufacturer Teco
Family Series Teco Motors
Type Fire Pump
Horsepower 2 hp
RPM 1,200 RPM
NEMA Frame 182/184JM
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Open Drip Proof
Efficiency % 87.5 %
Inverter Duty No
Net Weight 89 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved