DJMP0032FP
Teco Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DJMP0032FP

Teco Motors
In stock
Item Number
DJMP0032FP
MFG Item Number
DJMP0032FP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
DJMP0032FP
ROLLED STEEL ODP JP/JM FIRE PUMP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DJMP0032FP
Item Number DJMP0032FP
Manufacturer Teco
Family Series Teco Motors
Type Fire Pump
Horsepower 3 hp
RPM 3,600 RPM
NEMA Frame 56/143/145JM
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Open Drip Proof
Efficiency % 85.5 %
Inverter Duty No
Net Weight 50 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved