DJMP0204FP
Teco Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DJMP0204FP

Teco Motors
In stock
Item Number
DJMP0204FP
MFG Item Number
DJMP0204FP
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
DJMP0204FP
ROLLED STEEL ODP JP/JM FIRE PUMP

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number DJMP0204FP
Item Number DJMP0204FP
Manufacturer Teco
Family Series Teco Motors
Type Fire Pump
Horsepower 20 hp
RPM 1,800 RPM
NEMA Frame 254/256JM
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Open Drip Proof
Efficiency % 93 %
Inverter Duty No
Net Weight 265 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved