DJMP7/54FP
Teco Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DJMP7/54FP

Teco Motors
In stock
Item Number
DJMP7/54FP
MFG Item Number
DJMP7/54FP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
DJMP7/54FP
ROLLED STEEL ODP JP/JM FIRE PUMP

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DJMP7/54FP
Item Number DJMP7/54FP
Manufacturer Teco
Family Series Teco Motors
Type Fire Pump
Horsepower 7-1/2 hp
RPM 1,800 RPM
NEMA Frame 213/215JM
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Open Drip Proof
Efficiency % 91 %
Inverter Duty No
Net Weight 140 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved