DJPP7/56FP
Teco Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DJPP7/56FP

Teco Motors
In stock
Item Number
DJPP7/56FP
MFG Item Number
DJPP7/56FP
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
DJPP7/56FP
ROLLED STEEL ODP JP/JM FIRE PUMP

Series Information

Specifications

Specifications
Manufacturer Part Number DJPP7/56FP
Item Number DJPP7/56FP
Manufacturer Teco
Family Series Teco Motors
Type Fire Pump
Horsepower 7-1/2 hp
RPM 1,200 RPM
NEMA Frame 254/256JP
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Open Drip Proof
Efficiency % 90.2 %
Inverter Duty No
Net Weight 265 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved