EP01545
Teco Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EP01545

Teco Motors
In stock
Item Number
EP01545
MFG Item Number
EP01545
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
EP01545
MAX E1 NEMA PREM EFF SEVERE DUTY

Series Information

Specifications

Specifications
Manufacturer Part Number EP01545
Item Number EP01545
Manufacturer Teco
Family Series Teco Motors
Horsepower 15 hp
RPM 1,800 RPM
Phase 3
Frequency 50 Hz, 60 Hz
NEMA Frame 254T
Voltage (AC) 575 VAC
Nominal Voltage 575 VAC
Enclosure Totally Enclosed Fan Cooled
Efficiency % 92.4 %
Inverter Duty No
Composition Aluminum
Class/Group Class I and II Groups B, C, D, F and G
Net Weight 360 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved