The store will not work correctly when cookies are disabled.
EPF3006
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
MAX E1 PREMIUM EFF SEVERE DUTY TEFC
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
EPF3006 |
Item Number |
EPF3006 |
Manufacturer |
Teco |
Family Series |
Teco Motors |
Horsepower |
300 hp |
RPM |
1,200 RPM |
Phase |
3 |
Frequency |
50 Hz, 60 Hz |
NEMA Frame |
5007/9B |
Voltage (AC) |
460 VAC |
Nominal Voltage |
480 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
F1 Mount |
Efficiency % |
95.8 % |
Inverter Duty |
No |
Composition |
Aluminum |
Class/Group |
Class I and II Groups B, C, D, F and G |
Net Weight |
3900 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved