EPF4002
Teco Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EPF4002

Teco Motors
In stock
Item Number
EPF4002
MFG Item Number
EPF4002
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
EPF4002
MAX E1 PREMIUM EFF SEVERE DUTY TEFC

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number EPF4002
Item Number EPF4002
Manufacturer Teco
Family Series Teco Motors
Horsepower 400 hp
RPM 3,600 RPM
Phase 3
Frequency 50 Hz, 60 Hz
NEMA Frame 5007/9A
Voltage (AC) 460 VAC
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type F1 Mount
Efficiency % 96.9 %
Inverter Duty No
Composition Aluminum
Class/Group Class I and II Groups B, C, D, F and G
Net Weight 3700 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved