The store will not work correctly when cookies are disabled.
F510-4030-C3-UE
In stock
Item Number
F510-4030-C3-UE
MFG Item Number
F510-4030-C3-UE
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drive, AC, 30HP, 460V, 44A, VT, N1,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
F510-4030-C3-UE |
Item Number |
F510-4030-C3-UE |
Manufacturer |
Teco |
Product Series |
F510 |
Family Series |
Teco Drives, F510 Series |
Input Phase |
3 |
HP (Variable Torque Rating) |
30 hp |
Amps (Variable Torque Rating) |
44 A |
IP Rating |
IP20 |
NEMA Rating |
NEMA 1 |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Frame Size |
F4 |
Depth |
8.86 " |
Width |
10.43 " |
Height |
14.17 " |
Net Weight |
20.635 lbs |
Gross Weight |
26.655 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved