L510-402-H3-U
Teco Drives, L510 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

L510-402-H3-U

Teco Drives, L510 Series
In stock
Item Number
L510-402-H3-U
MFG Item Number
L510-402-H3-U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, L510 Series
Item #
L510-402-H3-U
Drive, AC, 2HP, 460V, 3.8A, CT

L510 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number L510-402-H3-U
Item Number L510-402-H3-U
Manufacturer Teco
Product Series L510
Family Series Teco Drives, L510 Series
Input Phase 3
HP (Constant Torque Rating) 2 hp
Amps (Constant Torque Rating) 3.8 A
IP Rating IP20
Mounting Panel
Input Range Voltage (AC) 460 VAC
Max Frequency 599 Hz
Frame Size F2
Enclosure F2
Net Weight 4 lbs
Gross Weight 4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved