18BF-125
Temprel Inc Thermocouples
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

18BF-125

Temprel Inc Thermocouples
In stock
Item Number
18BF-125
MFG Item Number
18BF-125
This item cannot be canceled or returned
18BF-125 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Series
Item #
18BF-125
1/8in. MNPT x 0.125in. OD Brass Fitting

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 18BF-125
Item Number 18BF-125
Manufacturer Temprel Inc
Family Series Temprel Inc Thermocouples
Type Fitting
Connection Size 1/8 "
Compression Size 1/8 "
Sheath Size 0.13 "
Fitting Material Brass
Ferrule Material Brass
Nut Material Brass
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved