The store will not work correctly when cookies are disabled.
MP500-T
Temprel Inc Thermocouples, 500 Series Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Thermocouples, 500 Series Series
T Type Single Screw Miniature Plug
500 Series Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MP500-T |
Item Number |
MP500-T |
Manufacturer |
Temprel Inc |
Product Series |
500 Series |
Family Series |
Temprel Inc Thermocouples, 500 Series Series |
Calibration Type |
T |
Connector Type |
Plug |
Connector Size |
Miniature |
Pins |
2 |
Screw Design |
Single Cap |
Material |
Glass-filled Thermoplastic Nylon |
Compatible Wire Size |
20-30 AWG |
Maximum Temperature |
525 °F |
Approvals |
ANSI |
Net Weight |
0.01 lbs |
Gross Weight |
0.01 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved