T21-MG-24J-CS
Temprel Inc Thermocouples
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T21-MG-24J-CS

Temprel Inc Thermocouples
In stock
Item Number
T21-MG-24J-CS
MFG Item Number
T21MG24JCS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Series
Item #
T21-MG-24J-CS
T-Couple, J Type, 0.125in. OD X 24in.,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T21MG24JCS
Item Number T21-MG-24J-CS
Manufacturer Temprel Inc
Family Series Temprel Inc Thermocouples
Calibration Type J
Junction Type Grounded
Single/Dual Element Single
Input Type Probe
Probe Length 24 "
Probe Diameter 0.13 "
Sheath Composition Stainless Steel 304
Probe Max Temperature 1,650 °F
Output Type Molded-on Mini Plug
Connector Max Temp 525 °F
Net Weight 0.0624 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved