T21-MG-3K-AI
Temprel Inc Thermocouples, T21 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T21-MG-3K-AI

Temprel Inc Thermocouples, T21 Series
In stock
Item Number
T21-MG-3K-AI
MFG Item Number
T21MG3KAI
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, T21 Series
Item #
T21-MG-3K-AI
T-Couple, K Type, 0.062in. OD X 3in.,

T21 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T21MG3KAI
Item Number T21-MG-3K-AI
Manufacturer Temprel Inc
Product Series T21
Family Series Temprel Inc Thermocouples, T21 Series
Calibration Type K
Junction Type Grounded
Single/Dual Element Single
Input Type Probe
Probe Length 3 "
Probe Diameter 0.06 "
Sheath Composition Inconel
Probe Max Temperature 2,150 °F
Output Type Molded-on Mini Plug
Connector Max Temp 525 °F
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved