T21-MG-6K-CI
Temprel Inc Thermocouples
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T21-MG-6K-CI

Temprel Inc Thermocouples
In stock
Item Number
T21-MG-6K-CI
MFG Item Number
T21MG6KCI
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Series
Item #
T21-MG-6K-CI
T-Couple, K Type, 0.125in. OD X 6in.,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T21MG6KCI
Item Number T21-MG-6K-CI
Manufacturer Temprel Inc
Family Series Temprel Inc Thermocouples
Calibration Type K
Junction Type Grounded
Single/Dual Element Single
Input Type Probe
Probe Length 6 "
Probe Diameter 0.13 "
Sheath Composition Inconel
Probe Max Temperature 2,150 °F
Output Type Molded-on Mini Plug
Connector Max Temp 525 °F
Net Weight 0.025 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved