10-401
Thomas & Betts Terminals, Porcelain Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10-401

Thomas & Betts Terminals, Porcelain Series
In stock
Item Number
10-401
MFG Item Number
10-401
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Porcelain Series
Item #
10-401
Wire Nut, Porcelain, 300V Rated,

Porcelain Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10-401
Item Number 10-401
Manufacturer Thomas & Betts
Product Series Porcelain
Family Series Thomas & Betts Terminals, Porcelain Series
Max Voltage 300 V
Max Temperature Rating 1,200 °F
Wire Type Copper to Copper
Color Gray
Style Standard
Package Type Carton
Package Quantity 100
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (2) #18
Maximum Wire Capacity (2) #16 + (1) #18
Minimum Wire Size 18 AWG
Maximum Wire Size 14 AWG
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved