10RC-14CP
Catamount, a T & B Brand Terminals, RC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10RC-14CP

Catamount, a T & B Brand Terminals, RC Series
In stock
Item Number
10RC-14CP
MFG Item Number
10RC-14CP
Series
10RC-14CP is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, RC Series
Item #
10RC-14CP
SK 10RC14CP INS VINYL RING TERM, 12

RC Series Information

  • Electro‑Tin Plated
  • Insulated Vinyl
  • Copper Material
These terminals are self‑insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wire's flex point. Brazed seam barrel is serrated to obtain hihg pull‑out value.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10RC-14CP
Item Number 10RC-14CP
Manufacturer Catamount, a T & B Brand
Product Series RC
Family Series Catamount, a T & B Brand Terminals, RC Series
Terminal Type Ring
Wire Size 12-10 AWG
Wire Size (AWG) 10 AWG, 11 AWG, 12 AWG
Package Quantity 100
Volts 600 V
Insulated Insulated
Insulation Material Vinyl
Color Yellow
Terminal Material Copper
Plating Material Tin
Stud Size 1/4 "
Max Temp 221 °F
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved