The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
10RC-516X
Catamount, a T & B Brand Terminals, RC Series
MFG Item Number
10RC-516X
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
SK 10RC516X EXP INS VINYL RING TERM
Electro‑Tin Plated Insulated Vinyl Copper Material These terminals are self‑insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wire's flex point. Brazed seam barrel is serrated to obtain hihg pull‑out value.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
10RC-516X
Item Number
10RC-516X
Manufacturer
Catamount, a T & B Brand
Product Series
RC
Family Series
Catamount, a T & B Brand Terminals, RC Series
Terminal Type
Ring
Wire Size
12-10 AWG
Wire Size (AWG)
10 AWG, 11 AWG, 12 AWG
Package Quantity
50
Volts
600 V
Insulated
Insulated
Insulation Material
Vinyl
Color
Yellow
Terminal Material
Copper
Plating Material
Tin
Stud Size
5/16 "
Max Temp
221 °F
Approvals
CSA, UL
RoHS Compliant
Yes
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved