10RCS-251TX
Catamount, a T & B Brand Terminals, RC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10RCS-251TX

Catamount, a T & B Brand Terminals, RC Series
In stock
Item Number
10RCS-251TX
MFG Item Number
10RCS-251TX
Series
10RCS-251TX is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, RC Series
Item #
10RCS-251TX
SK 10RCS251TX HEAT-SHR MALE-250 TAB

RC Series Information

  • Electro‑Tin Plated
  • Insulated Vinyl
  • Copper Material
These terminals are self‑insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wire's flex point. Brazed seam barrel is serrated to obtain hihg pull‑out value.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10RCS-251TX
Item Number 10RCS-251TX
Manufacturer Catamount, a T & B Brand
Product Series RC
Family Series Catamount, a T & B Brand Terminals, RC Series
Terminal Type Disconnect - Male
Wire Size 12-10 AWG
Wire Size (AWG) 10 AWG, 11 AWG, 12 AWG
Package Quantity 25
Volts 600 V
Insulated Insulated
Insulation Material Heat Shrinkable Tube
Color Yellow
Terminal Material Brass
Plating Material Tin
Tab Size 0.25 x 0.032 "
Max Temp 302 °F
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved