1352
Thomas & Betts Conduit Mounts, T&B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1352

Thomas & Betts Conduit Mounts, T&B Series
In stock
Item Number
1352
MFG Item Number
1352
Series
1352 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, T&B Series
Item #
1352
Hardware

T&B Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1352
Item Number 1352
Manufacturer Thomas & Betts
Product Series T&B
Family Series Thomas & Betts Conduit Mounts, T&B Series
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Iron
Style One Hole
Rigid Size (in) 3 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 5.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved