1473
Thomas & Betts Fittings, 1400 Series Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1473

Thomas & Betts Fittings, 1400 Series Series
In stock
Item Number
1473
MFG Item Number
1473
1473 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 1400 Series Series
Item #
1473
1-1/4 PUSH PENNY

1400 Series Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1473
Item Number 1473
Manufacturer Thomas & Betts
Product Series 1400 Series
Family Series Thomas & Betts Fittings, 1400 Series Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 1-1/4 "
Material Plastic
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved