14RB-8
Catamount, a T & B Brand Terminals, RB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14RB-8

Catamount, a T & B Brand Terminals, RB Series
In stock
Item Number
14RB-8
MFG Item Number
14RB-8
Series
14RB-8 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, RB Series
Item #
14RB-8
Ring Terming, #8 Stud, 18-14AWG,

RB Series Information

  • Can be Installed With Crimping Tools Having a Single Indentor or Double Indentor (Recommended for Solid Wire)
  • Wire Range Identification on the Tongue of Each Terminal
  • Constructed of Electrolytic Copper for High Conductivity
  • Include Extra Metal Sleeve to Grip Insulation
  • Serrated Barrel Increases Grip on Wire


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14RB-8
Item Number 14RB-8
Manufacturer Catamount, a T & B Brand
Product Series RB
Family Series Catamount, a T & B Brand Terminals, RB Series
Terminal Type Ring
Wire Size 18-14 AWG
Wire Size (AWG) 14 AWG, 15 AWG, 16 AWG, 17 AWG, 18 AWG
Package Quantity 100
Volts 600 V
Insulated Insulated
Insulation Material Vinyl
Color Blue
Terminal Material Copper
Plating Material Tin
Max Temp 221 °F
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.0025 lbs
Gross Weight 0.0025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved