The store will not work correctly when cookies are disabled.
14RB-8FLX
Catamount, a T & B Brand Terminals, RB Series
MFG Item Number
14RB-8FLX
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
SK 14RB8FLX EXP INS VINYL LKG FORK
- Can be Installed With Crimping Tools Having a Single Indentor or Double Indentor (Recommended for Solid Wire)
- Wire Range Identification on the Tongue of Each Terminal
- Constructed of Electrolytic Copper for High Conductivity
- Include Extra Metal Sleeve to Grip Insulation
- Serrated Barrel Increases Grip on Wire
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
14RB-8FLX |
Item Number |
14RB-8FLX |
Manufacturer |
Catamount, a T & B Brand |
Product Series |
RB |
Family Series |
Catamount, a T & B Brand Terminals, RB Series |
Terminal Type |
Spade/Fork - Locking |
Wire Size |
18-14 AWG |
Wire Size (AWG) |
14 AWG, 15 AWG, 16 AWG, 17 AWG, 18 AWG |
Package Quantity |
100 |
Volts |
600 V |
Insulated |
Insulated |
Insulation Material |
Vinyl |
Color |
Blue |
Terminal Material |
Copper |
Plating Material |
Tin |
Stud Size |
#8 |
Max Temp |
221 °F |
Approvals |
CSA, UL |
RoHS Compliant |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved