14RBC-12
Catamount, a T & B Brand Terminals, RB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14RBC-12

Catamount, a T & B Brand Terminals, RB Series
In stock
Item Number
14RBC-12
MFG Item Number
14RBC-12
Series
14RBC-12 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, RB Series
Item #
14RBC-12
SK 14RBC12 INS VINYL RING TERM, 16-

RB Series Information

  • Can be Installed With Crimping Tools Having a Single Indentor or Double Indentor (Recommended for Solid Wire)
  • Wire Range Identification on the Tongue of Each Terminal
  • Constructed of Electrolytic Copper for High Conductivity
  • Include Extra Metal Sleeve to Grip Insulation
  • Serrated Barrel Increases Grip on Wire


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14RBC-12
Item Number 14RBC-12
Manufacturer Catamount, a T & B Brand
Product Series RB
Family Series Catamount, a T & B Brand Terminals, RB Series
Terminal Type Ring
Wire Size 16-14 AWG
Wire Size (AWG) 14 AWG, 15 AWG, 16 AWG
Package Quantity 50
Volts 600 V
Insulated Insulated
Insulation Material Vinyl
Color Green
Terminal Material Copper
Plating Material Tin
Stud Size 1/2 "
Max Temp 221 °F
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved