151-SH2346-13
Steel City, a T & B Brand Electrical Boxes, SH2346 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-SH2346-13

Steel City, a T & B Brand Electrical Boxes, SH2346 Series
In stock
Item Number
151-SH2346-13
MFG Item Number
151-SH2346-13
Series
This item cannot be canceled or returned
151-SH2346-13 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, SH2346 Series
Item #
151-SH2346-13
SC 151SH234613 BOX, SH2346 BRKT, 1/

SH2346 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 151-SH2346-13
Item Number 151-SH2346-13
Manufacturer Steel City, a T & B Brand
Product Series SH2346
Family Series Steel City, a T & B Brand Electrical Boxes, SH2346 Series
Cover Included No
Top Side Knockouts (2) 1/2 ", (1) 1/2-3/4 " E
Bottom Side Knockouts (2) 1/2 ", (1) 1/2-3/4 " E
Left Side Knockouts (2) 1/2 ", (1) 1/2-3/4 " E
Right Side Knockouts (2) 1/2 ", (1) 1/2-3/4 " E
Bottom/Back Knockouts (3) 1/2 ", (2) 1/2-3/4 " E
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved