151MS14
Steel City, a T & B Brand Electrical Boxes, MS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151MS14

Steel City, a T & B Brand Electrical Boxes, MS Series
In stock
Item Number
151MS14
MFG Item Number
151MS14
Series
This item cannot be canceled or returned
151MS14 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, MS Series
Item #
151MS14
SC 151MS14 52151 MS 1234 W/ 52 C 14

MS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 151MS14
Item Number 151MS14
Manufacturer Steel City, a T & B Brand
Product Series MS
Family Series Steel City, a T & B Brand Electrical Boxes, MS Series
Clamp Type Armored/Metal Clad Cable
Cover Included Yes
Top Side Knockouts (2) 1/2 ", (1) 1/2-3/4 " E
Bottom Side Knockouts (2) 1/2 ", (1) 1/2-3/4 " E
Left Side Knockouts (2) 1/2 ", (1) 1/2-3/4 " E
Right Side Knockouts (2) 1/2 ", (1) 1/2-3/4 " E
Bottom/Back Knockouts (3) 1/2 ", (2) 1/2-3/4 " E
Grounding Screw/Pigtail Yes
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved