17-122TB
Thomas & Betts Fasteners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17-122TB

Thomas & Betts Fasteners
In stock
Item Number
17-122TB
MFG Item Number
17-122TB
17-122TB is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Series
Item #
17-122TB
TE 17122TB 9/16in.-CABLE STAPLE, STEE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17-122TB
Item Number 17-122TB
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fasteners
Cable Size 10/3, 12/3
Staple Type Metal Staple
Staple Size 9/16 "
Insulated No
Net Weight 0 lbs
Gross Weight 0.688 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved