17-124TB
Thomas & Betts Fasteners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17-124TB

Thomas & Betts Fasteners
In stock
Item Number
17-124TB
MFG Item Number
17-124TB
17-124TB is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Series
Item #
17-124TB
TE 17124TB STEEL STAPLE 1in., 100/100

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17-124TB
Item Number 17-124TB
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fasteners
Cable Size #2 SEU
Staple Type Metal Staple
Staple Size 1 "
Insulated No
Net Weight 0 lbs
Gross Weight 15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved