170S
Thomas & Betts Conduit Outlet Bodies, Form 7 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

170S

Thomas & Betts Conduit Outlet Bodies, Form 7 Series
In stock
Item Number
170S
MFG Item Number
170S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, Form 7 Series
Item #
170S
Hardware

Form 7 Series Information

The Form 7 Series is used for neat, compact installation of rigid threaded conduit. They can be installed in conduit systems to connect section and to work as pull outlets when conductors are being installed. They can provide easy access for splices in branch conduits as well as access to conductors for maintenance and future system changes.

Form 7 is also available in L shaped models for a 90 degree bend in conduit runs as well as the elbow shaped models for slighter bends. T shaped models can provide for a three way connection with three hubs and an X shaped model is also available with 4 hubs.

The conduit outlet body includes tapered NPT threads and integral bushings to protect wire insulation. The inside has an internal coating with BlueKote that makes wire pulling easier. T&B Form 7 bodies and covers are interchangeable with other manufacturer's Form 7 bodies and covers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 170S
Item Number 170S
Manufacturer Thomas & Betts
Product Series Form 7
Family Series Thomas & Betts Conduit Outlet Bodies, Form 7 Series
Style Form 7
Gasket Included No
Connection Type Screw
Hub Size (in) 1/2 "
Composition Steel
Comments Stamped Steel
Net Weight 0.15 lbs
Gross Weight 3.798 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved