1944
Thomas & Betts Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1944

Thomas & Betts Fittings
In stock
Item Number
1944
MFG Item Number
1944
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
1944
Chase Nipple, 1in., Iron, Insulated

Series Information

Specifications

Specifications
Manufacturer Part Number 1944
Item Number 1944
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Conduit/Cable Type RMC (Rigid Metallic Conduit)
Trade Size 1 "
Material Iron
Composition Metallic
Hazardous Rated No
Insulated Throat Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved