1949
Thomas & Betts Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1949

Thomas & Betts Fittings
In stock
Item Number
1949
MFG Item Number
1949
1949 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
1949
Chase Nipple, 3in., Iron, Insulated

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1949
Item Number 1949
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Type Chase
Conduit/Cable Type RMC (Rigid Metallic Conduit)
Trade Size 3 "
Material Iron
Composition Metallic
Hazardous Rated No
Insulated Throat Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1.92 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved