1950
Thomas & Betts Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1950

Thomas & Betts Fittings
In stock
Item Number
1950
MFG Item Number
1950
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
1950
Chase Nipple, 3-1/2in., Iron, Insulate

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1950
Item Number 1950
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Type Chase
Conduit/Cable Type RMC (Rigid Metallic Conduit)
Trade Size 3-1/2 "
Material Iron
Composition Metallic
Hazardous Rated No
Insulated Throat Yes
Approvals CSA, UL
Net Weight 1.285 lbs
Gross Weight 1.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved