1951
Thomas & Betts Fittings, CHASE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1951

Thomas & Betts Fittings, CHASE Series
In stock
Item Number
1951
MFG Item Number
1951
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, CHASE Series
Item #
1951
Chase Nipple, 4in., Iron, Insulated

CHASE Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1951
Item Number 1951
Manufacturer Thomas & Betts
Product Series CHASE
Family Series Thomas & Betts Fittings, CHASE Series
Type Chase
Conduit/Cable Type RMC (Rigid Metallic Conduit)
Trade Size 4 "
Material Iron
Composition Metallic
Hazardous Rated No
Insulated Throat Yes
Approvals CSA, UL
Net Weight 1.335 lbs
Gross Weight 1.38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved