1953
Thomas & Betts Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1953

Thomas & Betts Fittings
In stock
Item Number
1953
MFG Item Number
1953
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
1953
Chase Nipple, 5in., Iron, Insulated

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1953
Item Number 1953
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Type Chase
Conduit/Cable Type RMC (Rigid Metallic Conduit)
Trade Size 5 "
Material Iron
Composition Metallic
Hazardous Rated No
Insulated Throat Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 2.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved