1HPW
Blackburn, a T & B Brand Connectors, HPW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1HPW

Blackburn, a T & B Brand Connectors, HPW Series
In stock
Item Number
1HPW
MFG Item Number
1HPW
Series
This item cannot be canceled or returned
1HPW is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, HPW Series
Item #
1HPW
SPLIT BOLT-HPW TIN PLATED SPA

HPW Series Information

  • Plated Split‑Bolt Connectors with Spacer and Washer
  • Bolt and Pressure Bar of High‑Strength Copper Alloy Completely Tin Plated
  • Spacer and Washer of Electrolytic Copper up through 4/0, Bronze Alloy 350 kcmil and Above

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1HPW
Item Number 1HPW
Manufacturer Blackburn, a T & B Brand
Product Series HPW
Family Series Blackburn, a T & B Brand Connectors, HPW Series
Style Split Bolt
Composition Tin-Plated Copper
Cond. Equal Main/Tap 1 str.-8 sol.
Cond. Max Main/Min Tap 8 sol.
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved