2-MB
Steel City, a T & B Brand Electrical Boxes, MB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2-MB

Steel City, a T & B Brand Electrical Boxes, MB Series
In stock
Item Number
2-MB
MFG Item Number
2-MB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, MB Series
Item #
2-MB
SC 2MB MASONRY BOX 3 1/2in. DEEP, 2 G

MB Series Information

Steel masonry box with ground wire. 3 3/4 inch x 1 7/8 3 1/2 5 1/2 inch x 3 1/2 inch, 23.3 cuin, 1/2 inch & 3/4 inch knockouts. For use with conduit.


Specifications

Specifications
Product Series MB
Item Number 2-MB
Manufacturer Part Number 2-MB
Ships Factory Direct No
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Electrical Boxes, MB Series
Number of Gangs 2
Capacity 46.8 Cubic Inches
Top End Knockouts (2) 1/2-3/4
Bottom End Knockouts (2) 1/2-3/4
Left Side Knockouts (4) 1/2-3/4
Right Side Knockouts (4) 1/2-3/4
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved