The store will not work correctly when cookies are disabled.
210-L
Steel City, a T & B Brand Electrical Boxes, 210 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Boxes, 210 Series
SC 210L 3 1/4in. PANCAKE BX-1/2in. DEEP
Round Pancake Box, Steel, 3 1/4 inch, 1/2 inch Deep, 4 cuin, 1/2 inch Knockouts, For use with Non‑Metallic Sheathed Cable
Specifications
Specifications
Product Series |
210 |
Item Number |
210-L |
Manufacturer Part Number |
210-L |
Ships Factory Direct |
No |
Manufacturer |
Steel City, a T & B Brand |
Family Series |
Steel City, a T & B Brand Electrical Boxes, 210 Series |
Box Type |
Ceiling Pan Boxes, Round |
Composition |
Steel |
Clamp Type |
Non-Metallic Cable |
Capacity |
4 Cubic Inches |
Set Back |
None |
Stud Spacing |
N/A |
Cable Knockouts |
4 |
Bottom/Back Knockouts |
(3)-1/2 |
Knockouts |
1/2 " |
Depth |
0.5 " |
Approvals |
UL |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved