210216
Catamount, a T & B Brand Terminals, Dragon Tooth Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

210216

Catamount, a T & B Brand Terminals, Dragon Tooth Series
In stock
Item Number
210216
MFG Item Number
210216
210216 is available to buy in increments of 250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Dragon Tooth Series
Item #
210216
DT 210216 CONN. INSULATION PRC RING

Dragon Tooth Series Information

Specifications

Specifications
Manufacturer Part Number 210216
Item Number 210216
Manufacturer Catamount, a T & B Brand
Product Series Dragon Tooth
Family Series Catamount, a T & B Brand Terminals, Dragon Tooth Series
Terminal Type Ring - Piercing
Wire Size 14-10 AWG
Wire Size (AWG) 10 AWG, 11 AWG, 12 AWG, 13 AWG, 14 AWG
Package Quantity 250
Insulated Non-Insulated
RoHS Compliant Yes
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved