2267
Thomas & Betts Fittings, 2200 Series Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2267

Thomas & Betts Fittings, 2200 Series Series
In stock
Item Number
2267
MFG Item Number
2267
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 2200 Series Series
Item #
2267
CONNECTOR, 1/2.125-.250 CORD

2200 Series Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2267
Item Number 2267
Manufacturer Thomas & Betts
Product Series 2200 Series
Family Series Thomas & Betts Fittings, 2200 Series Series
Conduit/Cable Type Armored Cable, Flexible Cord, Non-Metallic Sheathed Cable
Angle 90 °
Trade Size 1/2 "
Hub Size 1/2 "
Hub Type Male NPT Thread
Cable Opening Min. 0.125 "
Cable Opening Max 0.25 "
Grounding Lug No
Insulated Throat No
Jacketed No
Material Iron
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.23 lbs
Gross Weight 5.64 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved