22F066
Catamount, a T & B Brand Terminals, Dragon Tooth Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

22F066

Catamount, a T & B Brand Terminals, Dragon Tooth Series
In stock
Item Number
22F066
MFG Item Number
22F066
22F066 is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Dragon Tooth Series
Item #
22F066
DT 22F066 CONN. INSULATION PRC FORK

Dragon Tooth Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 22F066
Item Number 22F066
Manufacturer Catamount, a T & B Brand
Product Series Dragon Tooth
Family Series Catamount, a T & B Brand Terminals, Dragon Tooth Series
Terminal Type Spade/Fork - Piercing
Wire Size 24-15 AWG
Wire Size (AWG) 15 AWG, 16 AWG, 17 AWG, 18 AWG, 19 AWG, 20 AWG, 21 AWG, 22 AWG, 23 AWG, 24 AWG
Package Quantity 1,000
Insulated Non-Insulated
Stud Size #6
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved