252
Thomas & Betts Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

252

Thomas & Betts Fittings
In stock
Item Number
252
MFG Item Number
252
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
252
5/16 Squeeze Connector

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 252
Item Number 252
Manufacturer Thomas & Betts
Family Series Thomas & Betts Fittings
Conduit/Cable Type Armored Cable, FMC (Flexible Metallic Conduit)
Angle Straight
Trade Size 5/16 "
Hub Type Male NPT Thread
Cable Opening Min. 0.437 "
Cable Opening Max 0.531 "
Grounding Lug No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Cable Width Range 0.437-0.531 "
Approvals CSA, UL
Net Weight 0.045 lbs
Gross Weight 1.94 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved